Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072013 MINI Cooper, CSCQ14MN9271
Mfr # CSCQ14MN9271
Zoro # G8479743
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2013 MINI Cooper
Family Code
MN9271
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14MN9271
- Zoro #
- G8479743
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2007 To 2013 MINI Cooper
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- MN9271
Description
Seat Covers in Leatherette for 2007-2013 MINI Cooper - (F), R56, Hardtop & Clubman BASE, 50/50 sport, w/rmv hdrst, w/manual inner lmbr knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov