Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072013 MINI Cooper, CSCQ17MN7029
Mfr # CSCQ17MN7029
Zoro # G8522078
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2013 MINI Cooper
Family Code
MN7029
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17MN7029
- Zoro #
- G8522078
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2007 To 2013 MINI Cooper
- Color
- Leatherette Red with Black sides
- Family Code
- MN7029
Description
Seat Covers in Leatherette for 2007-2013 MINI Cooper - (R), R56, Hardtop S, 50/50 split, w/removable headrest, NOT FOR CLUBMAN/COUNTRYMAN MODELS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.