Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082008 Dodge Magnum, CSCQ14DG7416
Mfr # CSCQ14DG7416
Zoro # G8487139
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7416
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14DG7416
- Zoro #
- G8487139
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2008 To 2008 Dodge Magnum
- Family Code
- DG7416
Description
Seat Covers in Leatherette for 2008-2008 Dodge Magnum - (R), 60/40 split bench, w/armrest, NOT FOR SRT8 MODEL