Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082008 Ford Escape, CSCQ14FD7938
Mfr # CSCQ14FD7938
Zoro # G8552491
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14FD7938
- Zoro #
- G8552491
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2008 To 2008 Ford Escape
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- FD7938
Description
Seat Covers in Leatherette for 2008-2008 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt