Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082008 GMC Acadia, CSCQ17GM8699
Mfr # CSCQ17GM8699
Zoro # G8555203
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2008 To 2008 GMC Acadia
Family Code
GM8699
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17GM8699
- Zoro #
- G8555203
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Red with Black sides
- For Use With
- For 2008 To 2008 GMC Acadia
- Family Code
- GM8699
Description
Seat Covers in Leatherette for 2008-2008 GMC Acadia - (M), Second Row - 50/50 bukt, w/one armrest per seat - note: headrests do not need to be removed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov