Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082008 Mitsubishi, CSCQ12MB7134
Mfr # CSCQ12MB7134
Zoro # G8373352
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2008 Mitsubishi Lancer
Family Code
MB7134
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12MB7134
- Zoro #
- G8373352
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2008 To 2008 Mitsubishi Lancer
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- MB7134
Description
Seat Covers in Leatherette for 2008-2008 Mitsubishi Lancer - (F), NEW Body Evolution with Recaro seats ONLY, 50/50 highback bukt, w/built-in hdrst, w/side airbag