Shop COVERKING

Seat Covers in Leatherette for 20082008 Saturn Astra, CSCQ12SR7096

  • Mfr # CSCQ12SR7096

  • Zoro # G8477223


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7096
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12SR7096
Zoro #
G8477223
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2008 Saturn Astra
Color
Leatherette Charcoal Gray with Black sides
Family Code
SR7096

Description

Seat Covers in Leatherette for 2008-2008 Saturn Astra - (F), 5-DOOR, 50/50 bucket, w/removable headrest, w/o dr inner lumbar knob, w/side airbag

Ratings & reviews