Seat Covers in Leatherette for 20082009 Dodge Dakota, CSCQ14DG7547

  • Mfr # CSCQ14DG7547

  • Zoro # G8480373


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7547
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14DG7547
Zoro #
G8480373
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7547

Description

Seat Covers in Leatherette for 2008-2009 Dodge Dakota - (R), CREW CAB, 60/40, w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.