Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082009 Ford Mustang, CSCQ13FD9729
Mfr # CSCQ13FD9729
Zoro # G8559193
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Family Code
FD9729
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13FD9729
- Zoro #
- G8559193
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2008 To 2009 Ford Mustang
- Family Code
- FD9729
Description
Seat Covers in Leatherette for 2008-2009 Ford Mustang - (F), GT COUPE, 50/50 bucket, w/removable headrest, w/side airbag, w/side c/o for outer strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov