Shop COVERKING

Seat Covers in Leatherette for 20082009 Ford Mustang, CSCQ2FD9728

  • Mfr # CSCQ2FD9728

  • Zoro # G8566053


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Family Code
FD9728
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2FD9728
Zoro #
G8566053
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Color
Leatherette Charcoal Gray
Family Code
FD9728

Description

Seat Covers in Leatherette for 2008-2009 Ford Mustang - (F), GT CONVERTIBLE, 50/50 bucket, w/removable headrest, w/side airbag, w/side c/o for outer strap

Ratings & reviews