Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082009 Infiniti QX56, CSCQ4IN7074
Mfr # CSCQ4IN7074
Zoro # G8608010
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Infiniti QX56
Family Code
IN7074
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4IN7074
- Zoro #
- G8608010
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray
- For Use With
- For 2008 To 2009 Infiniti QX56
- Family Code
- IN7074
Description
Seat Covers in Leatherette for 2008-2009 Infiniti QX56 - (F), 50/50 bucket, w/removable headrest, w/armrest, w/fold-flat pass seat, w/side airbag