Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082009 Lexus RX R, CSCQ12LX7079
Mfr # CSCQ12LX7079
Zoro # G8454552
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2009 Lexus RX
Family Code
LX7079
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12LX7079
- Zoro #
- G8454552
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2008 To 2009 Lexus RX
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- LX7079
Description
Seat Covers in Leatherette for 2008-2009 Lexus RX - (R), 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)