Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082009 Pontiac G8, CSCQ1PN7294
Mfr # CSCQ1PN7294
Zoro # G8406359
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Pontiac G8 Sedan
Family Code
PN7294
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1PN7294
- Zoro #
- G8406359
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Pontiac G8 Sedan
- Color
- Leatherette Black
- Family Code
- PN7294
Description
Seat Covers in Leatherette for 2008-2009 Pontiac G8 Sedan - (F), 50/50 bucket, w/removable headrest, w/dr manual lumbar, w/pass manual lumbar, w/side airbag