Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082009 Porsche Cayenne, CSCQ14PR7066
Mfr # CSCQ14PR7066
Zoro # G8542332
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2009 Porsche Cayenne
Family Code
PR7066
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14PR7066
- Zoro #
- G8542332
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2008 To 2009 Porsche Cayenne
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- PR7066
Description
Seat Covers in Leatherette for 2008-2009 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, with backside pass-thru panel (armrest is accessible via zipper)