Shop COVERKING

Seat Covers in Leatherette for 20082009 Saturn VUE, CSCQ14SR7091

  • Mfr # CSCQ14SR7091

  • Zoro # G8557279


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Saturn VUE
Family Code
SR7091
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ14SR7091
Zoro #
G8557279
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Saturn VUE
Color
Leatherette Medium Gray with Black sides
Family Code
SR7091

Description

Seat Covers in Leatherette for 2008-2009 Saturn VUE - (F), 50/50 Bucket,W/Removable Headrest, W/Fold-Flat Pass Seat, W/Driver Manual Lumbar, W/Side Airbag

Ratings & reviews