Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082009 Volvo C30, CSCQ17VO9270
Mfr # CSCQ17VO9270
Zoro # G8583063
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2009 Volvo C30
Family Code
VO9270
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17VO9270
- Zoro #
- G8583063
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2008 To 2009 Volvo C30
- Family Code
- VO9270
Description
Seat Covers in Leatherette for 2008-2009 Volvo C30 - (F), 50/50 bkt, w/dr and pas inner bkrst knob, w/dr and pas outer bkrst knob, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.