Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082010 Ford Focus, CSCQ12FD8016
Mfr # CSCQ12FD8016
Zoro # G8448943
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Ford Focus
Family Code
FD8016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12FD8016
- Zoro #
- G8448943
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2008 To 2010 Ford Focus
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- FD8016
Description
Seat Covers in Leatherette for 2008-2010 Ford Focus - (F), 2-DOOR, 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.