Shop COVERKING

Seat Covers in Leatherette for 20082010 Ford Truck, CSCQ2FD8028

  • Mfr # CSCQ2FD8028

  • Zoro # G8526013


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8028
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2FD8028
Zoro #
G8526013
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-250, 350 (Super Duty)
Color
Leatherette Charcoal Gray
Family Code
FD8028

Description

Seat Covers in Leatherette for 2008-2010 Ford Truck F-250, 350 (Super Duty) - (F), Solid Bench w/tall rounded built-in headrests, w/console access, separate cover not provided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.