Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082010 Ford Truck, CSCQ2FD8029
Mfr # CSCQ2FD8029
Zoro # G8526713
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8029
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2FD8029
- Zoro #
- G8526713
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2008 To 2010 Ford Truck F-450 (Super Duty)
- Family Code
- FD8029
Description
Seat Covers in Leatherette for 2008-2010 Ford Truck F-450 (Super Duty) - (F), Solid Bench w/tall rounded built-in headrests, w/console access, separate cover not provided