Shop COVERKING

Seat Covers in Leatherette for 20082010 Ford Truck, CSCQ4FD8014

  • Mfr # CSCQ4FD8014

  • Zoro # G8586782


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8014
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4FD8014
Zoro #
G8586782
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Medium Gray
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8014

Description

Seat Covers in Leatherette for 2008-2010 Ford Truck F-450 (Super Duty) - (R), SUPERCAB, 60/40, 60-section on pass side, w/o console, w/o headrests

Ratings & reviews