Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082010 Honda Accord, CSCQ13HD7669
Mfr # CSCQ13HD7669
Zoro # G8492702
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2010 Honda Accord Sedan
Family Code
HD7669
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13HD7669
- Zoro #
- G8492702
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Honda Accord Sedan
- Color
- Leatherette Light Gray with Black sides
- Family Code
- HD7669
Description
Seat Covers in Leatherette for 2008-2010 Honda Accord Sedan - (R), solid bench, w/armrst, w/cupholder..REMOVE BOTTM TO INSTAL"push bottm down, pull latch release"