Shop COVERKING

Seat Covers in Leatherette for 20082010 Jeep Grand, CSCQ4JP7187

  • Mfr # CSCQ4JP7187

  • Zoro # G8614581


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Jeep Grand Cherokee
Family Code
JP7187
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4JP7187
Zoro #
G8614581
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Jeep Grand Cherokee
Color
Leatherette Medium Gray
Family Code
JP7187

Description

Seat Covers in Leatherette for 2008-2010 Jeep Grand Cherokee - (F), 50/50 bucket, w/removable headrest, w/dr manual lumbar, w/pass manual lumbar, NOT FOR SRT8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews