Seat Covers in Leatherette for 20082010 Jeep Wrangler, CSCQ17JP7248

  • Mfr # CSCQ17JP7248

  • Zoro # G8553821


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2010 Jeep Wrangler
Family Code
JP7248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17JP7248
Zoro #
G8553821
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Rear
For Use With
For 2008 To 2010 Jeep Wrangler
Family Code
JP7248

Description

Seat Covers in Leatherette for 2008-2010 Jeep Wrangler - (R), NON-US RHD 4-Door, 60/40 split bench, w/2 separate non-remov hdrst & 1 center remov hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.