Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082010 Mazda 5 F, CSCQ1MA7239
Mfr # CSCQ1MA7239
Zoro # G8409560
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Mazda 5
Family Code
MA7239
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1MA7239
- Zoro #
- G8409560
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Black
- For Use With
- For 2008 To 2010 Mazda 5
- Family Code
- MA7239
Description
Seat Covers in Leatherette for 2008-2010 Mazda 5 - (F), 50/50 bukt, w/remov hdrst, w/dr outer lumbar lever, w/dr armrst, w/pass armrst, w/side airbag