Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082010 Mazda 5 M, CSCQ13MA7401
Mfr # CSCQ13MA7401
Zoro # G8518191
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2008 To 2010 Mazda 5
Family Code
MA7401
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13MA7401
- Zoro #
- G8518191
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2008 To 2010 Mazda 5
- Color
- Leatherette Light Gray with Black sides
- Family Code
- MA7401
Description
Seat Covers in Leatherette for 2008-2010 Mazda 5 - (M), Second Row - 50/50 bukt, w/removable headrests, w/two armrests per seat