Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082010 Mazda 5 R, CSCQ4MA7402
Mfr # CSCQ4MA7402
Zoro # G8586791
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2010 Mazda 5
Family Code
MA7402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4MA7402
- Zoro #
- G8586791
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray
- For Use With
- For 2008 To 2010 Mazda 5
- Family Code
- MA7402
Description
Seat Covers in Leatherette for 2008-2010 Mazda 5 - (R), Third Row - 50/50 split bench, w/2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov