Shop COVERKING

Seat Covers in Leatherette for 20082010 Mitsubishi, CSCQ12MB7138

  • Mfr # CSCQ12MB7138

  • Zoro # G8366352


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Mitsubishi Lancer
Family Code
MB7138
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12MB7138
Zoro #
G8366352
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2010 Mitsubishi Lancer
Color
Leatherette Charcoal Gray with Black sides
Family Code
MB7138

Description

Seat Covers in Leatherette for 2008-2010 Mitsubishi Lancer - (F), ES model ONLY, 50/50 bucket, W/REMOVABLE HEADREST, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews