Shop COVERKING

Seat Covers in Leatherette for 20082010 Mitsubishi, CSCQ13MB7133

  • Mfr # CSCQ13MB7133

  • Zoro # G8531668


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2010 Mitsubishi Lancer
Family Code
MB7133
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13MB7133
Zoro #
G8531668
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2010 Mitsubishi Lancer
Color
Leatherette Light Gray with Black sides
Family Code
MB7133

Description

Seat Covers in Leatherette for 2008-2010 Mitsubishi Lancer - (R), SEDAN, 60/40 back, solid bottm, w/3 remov hdrsts, w/armrst, w/cupholder, REMOVE BOTTM TO INSTAL

Ratings & reviews