Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082010 Scion xB R, CSCQ4SN7029
Mfr # CSCQ4SN7029
Zoro # G8587869
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2010 Scion xB
Family Code
SN7029
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4SN7029
- Zoro #
- G8587869
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray
- For Use With
- For 2008 To 2010 Scion xB
- Family Code
- SN7029
Description
Seat Covers in Leatherette for 2008-2010 Scion xB - (R), 60/40 split backrest, solid bottom, w/3 removable headrests, w/o armrest