Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082012 Lexus LX SUV, CSCQ1LX7089
Mfr # CSCQ1LX7089
Zoro # G8414661
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7089
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1LX7089
- Zoro #
- G8414661
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2008 To 2012 Lexus LX S.U.V.
- Color
- Leatherette Black
- Family Code
- LX7089
Description
Seat Covers in Leatherette for 2008-2012 Lexus LX S.U.V. - (M), Second Row, 60/40 split bottom, 40/20/40 back, armrest cover is solid (60-section on dr side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov