Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20082014 Ford Econoline, CSCQ13FD8231
Mfr # CSCQ13FD8231
Zoro # G8508023
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13FD8231
- Zoro #
- G8508023
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2008 To 2014 Ford Econoline Full Size Van
- Family Code
- FD8231
Description
Seat Covers in Leatherette for 2008-2014 Ford Econoline Full Size Van - PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/outboard armrest, w/ built in belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.