Shop COVERKING

Seat Covers in Leatherette for 20082014 Ford Econoline, CSCQ17FD8231

  • Mfr # CSCQ17FD8231

  • Zoro # G8483298


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ17FD8231
Zoro #
G8483298
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Color
Leatherette Red with Black sides
Family Code
FD8231

Description

Seat Covers in Leatherette for 2008-2014 Ford Econoline Full Size Van - PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/outboard armrest, w/ built in belt

Ratings & reviews