Shop COVERKING

Seat Covers in Leatherette for 20082014 MINI Cooper, CSCQ4MN9279

  • Mfr # CSCQ4MN9279

  • Zoro # G8610600


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2008 To 2014 MINI Cooper Clubman
Family Code
MN9279
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4MN9279
Zoro #
G8610600
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2008 To 2014 MINI Cooper Clubman
Color
Leatherette Medium Gray
Family Code
MN9279

Description

Seat Covers in Leatherette for 2008-2014 MINI Cooper Clubman - (F), R55, BASE, 50/50 sport seat, w/remov hdrst, w/manual inner lumbar knobs, w/side airbag

Ratings & reviews