Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092009 Dodge Journey, CSCQ4DG7535
Mfr # CSCQ4DG7535
Zoro # G8534249
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7535
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4DG7535
- Zoro #
- G8534249
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2009 To 2009 Dodge Journey
- Color
- Leatherette Medium Gray
- Family Code
- DG7535
Description
Seat Covers in Leatherette for 2009-2009 Dodge Journey - (M), 2nd Row, 60/40 btm, 40/20/40 bkrst,w/armrst,w/cuphldrs,w/2 rmv hdrst,w/o upper side bkrst lever