Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092009 Ford Fusion, CSCQ4FD8076
Mfr # CSCQ4FD8076
Zoro # G8598910
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Ford Fusion
Family Code
FD8076
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4FD8076
- Zoro #
- G8598910
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Ford Fusion
- Color
- Leatherette Medium Gray
- Family Code
- FD8076
Description
Seat Covers in Leatherette for 2009-2009 Ford Fusion - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat passenger seat