Shop COVERKING

Seat Covers in Leatherette for 20092009 Hyundai Tucson, CSCQ13HI7296

  • Mfr # CSCQ13HI7296

  • Zoro # G8551554


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Hyundai Tucson
Family Code
HI7296
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13HI7296
Zoro #
G8551554
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Hyundai Tucson
Color
Leatherette Light Gray with Black sides
Family Code
HI7296

Description

Seat Covers in Leatherette for 2009-2009 Hyundai Tucson - (F), 50/50 bkt, w/fold pass seat, w/side airbag, w/dr lumbar (lever needs removed with screwdriver)

Ratings & reviews