Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092009 Hyundai Tucson, CSCQ4HI7297
Mfr # CSCQ4HI7297
Zoro # G8607064
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Hyundai Tucson
Family Code
HI7297
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4HI7297
- Zoro #
- G8607064
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Hyundai Tucson
- Color
- Leatherette Medium Gray
- Family Code
- HI7297
Description
Seat Covers in Leatherette for 2009-2009 Hyundai Tucson - (F), 50/50 bkt, w/fold pass seat, w/side airbag, w/o dr lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov