Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092009 Kia Sportage, CSCQ14KI9318
Mfr # CSCQ14KI9318
Zoro # G8526339
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sportage
Family Code
KI9318
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14KI9318
- Zoro #
- G8526339
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2009 To 2009 Kia Sportage
- Family Code
- KI9318
Description
Seat Covers in Leatherette for 2009-2009 Kia Sportage - (F), 50/50 bkt, w/remov hdrst, w/1 dr botm turn knob, w/lumbar lvr, w/o fold-flat pas, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov