Shop COVERKING

Seat Covers in Leatherette for 20092009 Volkswagen, CSCQ4VW7268

  • Mfr # CSCQ4VW7268

  • Zoro # G8609158


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Volkswagen Jetta / GLI
Family Code
VW7268
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4VW7268
Zoro #
G8609158
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2009 Volkswagen Jetta / GLI
Color
Leatherette Medium Gray
Family Code
VW7268

Description

Seat Covers in Leatherette for 2009-2009 Volkswagen Jetta / GLI - (F), 5th Gen, 50/50 bkt, w/o dr & pass lumbar, w/o fold pass seat, w/side airbag, NOT FOR GLI

Ratings & reviews