Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092010 Acura RDX, CSCQ1AC8050
Mfr # CSCQ1AC8050
Zoro # G8343298
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2009 To 2010 Acura RDX
Family Code
AC8050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1AC8050
- Zoro #
- G8343298
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2009 To 2010 Acura RDX
- Color
- Leatherette Black
- Family Code
- AC8050
Description
Seat Covers in Leatherette for 2009-2010 Acura RDX - (R), 60/40, w/3 removable headrests, w/armrest