Shop COVERKING

Seat Covers in Leatherette for 20092010 Kia Optima, CSCQ4KI7102

  • Mfr # CSCQ4KI7102

  • Zoro # G8607721


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2009 To 2010 Kia Optima
Family Code
KI7102
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4KI7102
Zoro #
G8607721
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2009 To 2010 Kia Optima
Color
Leatherette Medium Gray
Family Code
KI7102

Description

Seat Covers in Leatherette for 2009-2010 Kia Optima - (R), 60/40, with 3 removable headrests, w/armrest, (remove bottom w/10mm socket)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews