Seat Covers in Leatherette for 20092010 Nissan Cube, CSCQ13NS7499

  • Mfr # CSCQ13NS7499

  • Zoro # G8572889


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Cube
Family Code
NS7499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ13NS7499
Zoro #
G8572889
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Cube
Family Code
NS7499

Description

Seat Covers in Leatherette for 2009-2010 Nissan Cube - (R), 60/40 backrest, solid bottom, w/2 removable headrests, w/armrest, w/cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.