Shop COVERKING

Seat Covers in Leatherette for 20092010 Pontiac Vibe, CSCQ1PN7265

  • Mfr # CSCQ1PN7265

  • Zoro # G8396629


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2009 To 2010 Pontiac Vibe
Family Code
PN7265
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1PN7265
Zoro #
G8396629
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2009 To 2010 Pontiac Vibe
Color
Leatherette Black
Family Code
PN7265

Description

Seat Covers in Leatherette for 2009-2010 Pontiac Vibe - (R), 60/40 split back, solid bottom, w/o armrest, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.