Shop COVERKING

Seat Covers in Leatherette for 20092010 Pontiac Vibe, CSCQ2PN7297

  • Mfr # CSCQ2PN7297

  • Zoro # G8533460


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2009 To 2010 Pontiac Vibe
Family Code
PN7297
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2PN7297
Zoro #
G8533460
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2010 Pontiac Vibe
Color
Leatherette Charcoal Gray
Family Code
PN7297

Description

Seat Covers in Leatherette for 2009-2010 Pontiac Vibe - (F), 50/50 bucket, w/removable headrest, w/fold-flat passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.