Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092011 Lincoln MKS, CSCQ2LN7098
Mfr # CSCQ2LN7098
Zoro # G8526223
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2011 Lincoln MKS Sedan
Family Code
LN7098
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2LN7098
- Zoro #
- G8526223
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2009 To 2011 Lincoln MKS Sedan
- Color
- Leatherette Charcoal Gray
- Family Code
- LN7098
Description
Seat Covers in Leatherette for 2009-2011 Lincoln MKS Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag