Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092012 Buick Enclave, CSCQ2BK7293
Mfr # CSCQ2BK7293
Zoro # G8495992
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2009 To 2012 Buick Enclave
Family Code
BK7293
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2BK7293
- Zoro #
- G8495992
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2009 To 2012 Buick Enclave
- Color
- Leatherette Charcoal Gray
- Family Code
- BK7293
Description
Seat Covers in Leatherette for 2009-2012 Buick Enclave - (M), Second Row - 50/50 bukt, w/one armrest per seat - note: headrests do not need to be removed