Shop COVERKING

Seat Covers in Leatherette for 20092012 GMC Acadia, CSCQ12GM8725

  • Mfr # CSCQ12GM8725

  • Zoro # G8405622


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2009 To 2012 GMC Acadia
Family Code
GM8725
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12GM8725
Zoro #
G8405622
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2009 To 2012 GMC Acadia
Family Code
GM8725

Description

Seat Covers in Leatherette for 2009-2012 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/o dr inner lumbar lever, w/o pass inner lumbar lever,w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews