Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092013 BMW Z4 F, CSCQ13BM9479
Mfr # CSCQ13BM9479
Zoro # G8482683
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2013 BMW Z4
Family Code
BM9479
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13BM9479
- Zoro #
- G8482683
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2009 To 2013 BMW Z4
- Family Code
- BM9479
Description
Seat Covers in Leatherette for 2009-2013 BMW Z4 - (F), 50/50 highback bucket, w/power driver and passenger seat, w/side airbag