Shop COVERKING

Seat Covers in Leatherette for 20092013 Mitsubishi, CSCQ17MB7161

  • Mfr # CSCQ17MB7161

  • Zoro # G8491722


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2009 To 2013 Mitsubishi Eclipse
Family Code
MB7161
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ17MB7161
Zoro #
G8491722
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2013 Mitsubishi Eclipse
Color
Leatherette Red with Black sides
Family Code
MB7161

Description

Seat Covers in Leatherette for 2009-2013 Mitsubishi Eclipse - (F), Coupe, 50/50 manual bucket, w/turning knob on dr bottom, w/dr lumbar, w/side airbag

Ratings & reviews