Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092014 Nissan Maxima, CSCQ14NS7527
Mfr # CSCQ14NS7527
Zoro # G8506291
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Family Code
NS7527
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14NS7527
- Zoro #
- G8506291
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2009 To 2014 Nissan Maxima
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- NS7527
Description
Seat Covers in Leatherette for 2009-2014 Nissan Maxima - (F), 50/50, w/side airbag, w/dr thigh support extension (NON-FUNCTIONAL WITH COVER), w/pwr lumbar